This item is Discontinued.
This item is Discontinued.
Electrical Insulating Gloves, 1,000V AC, 1,500V DC, Rubber, Orange, Size 8 (Discontinued)
Mfr #
E011BLO/8
Zoro #
G0078694
UPC # 848650051177
Country of Origin United States
Category Insulating Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E011BLO/8
- Zoro #
- G0078694
- UPC #
- 848650051177
- Country of Origin
- United States
Dimensions
- Glove Size
- 8
- Size
- 8
- Glove Length
- 11 in
Details
- Item
- Electrical Insulating Gloves
- Color
- Orange
- Cuff Style
- Straight
- Glove Materials
- Rubber
- Max. Use Voltage (AC)
- 1,000V AC
- Max. Use Voltage (DC)
- 1,500V DC
- Voltage Class
- Class 0
- Glove Hand Style
- Left and Right
- Standards
- ASTM D 120, IEC EN60903
- Includes
- Pair of Electrical Insulating Gloves
- Max. Use Voltage
- 1000V AC/1500V DC
- Proof Test Voltage (DC)
- 20,000V DC
- Brand and Series
- Salisbury E011BLO
- Cuff-End Color
- Blue
- Series
- E011BLO
- Proof Test Voltage (AC)
- 5,000V AC
- Electrical Insulating Type
- Type II
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011BLO, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Orange/Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Proof Test Voltage (AC) 5,000V AC, Proof Test Voltage (DC) 20,000V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.