This item is Discontinued.

Salisbury Electrical-Insulating Gloves, 1,000V AC, 1,500V DC, Rubber, 14 in Length, Blue, Size 11 E014BL/11

This item is Discontinued.

Salisbury

Electrical-Insulating Gloves, 1,000V AC, 1,500V DC, Rubber, 14 in Length, Blue, Size 11 (Discontinued)

Mfr # E014BL/11
Zoro # G0078195
UPC # 848650051931
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E014BL/11
Zoro #
G0078195
UPC #
848650051931
Country of Origin
United States

Dimensions

Glove Size
11
Length
14 in
Glove Length
14 in
Size - Numeric
11

Details

Item
Electrical-Insulating Gloves
Color
Blue
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0
Glove Hand Style
Left and Right
Standards
ASTM D 120, IEC EN60903
Includes
Pair of Electrical Insulating Gloves
Proof Test Voltage (DC)
20,000V DC
Series
E014BL
Proof Test Voltage (AC)
5,000V AC
Max. Use Voltage
1000V AC/1500V DC
Electrical Insulating Type
Type II
Cuff-End Color
Blue
Brand and Series
Salisbury E014BL

Description

Electrical-Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014BL, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Proof Test Voltage (AC) 5,000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014BL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.