Salisbury
Lineman Gloves Class 1, 16 Inch, PR
Mfr # E116RB/10H
Zoro # G0079010
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Cuff Style Straight
- Glove Materials Rubber
- Max. Use Voltage (AC) 7500V AC
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR E011Y/9H
- SALISBURY Elec. Glove Protector, 7, Cream, PR ILP10/7
- SALISBURY Electrical Gloves, Size 7, 14 In. L, PR E114RB/7
- SALISBURY Rubber Insulating Glove Class 00, 14", PR E0014B/9H
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 8, PR E011BL/8
- SALISBURY Elec. Glove Protector, 7, Cream, PR ILPG10A/7
- SALISBURY Rubber Insulating Glove Kit Red Class 0 GK011Y/12
- SALISBURY Lineman Glove Kit Class 0 Epdm, Blue GK011BL/8H
- SALISBURY Lineman Gloves Class 0 Epdm, 11 In, PR E011BL/8H
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR GK0011B/8
- MAGID Powermaster® 60611Ps 12" High Voltage Leather Protector Gloves, 8 60611PS-8
- Salisbury Gloves & Hand Protection