Shop SALISBURY
See all product information
Create Account
Electrical-Insulating Gloves, 7,500V AC, 11,250V DC, Rubber, 18 in Length, Black, Size 12
- Mfr # E118CRB/12
- Zoro # G0079211
product price:Â
$
234.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
7,500V AC
Max. Use Voltage (DC)
11,250V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E118CRB/12
- Zoro #
- G0079211
- UPC #
- 848650053942
- Country of Origin
- United States
Dimensions
- Glove Size
- 12
- Length
- 18 in
- Glove Length
- 18 in
- Size - Numeric
- 12
Details
- Item
- Electrical-Insulating Gloves
- Color
- Black
- Cuff Style
- Straight
- Glove Materials
- Rubber
- Max. Use Voltage (AC)
- 7,500V AC
- Max. Use Voltage (DC)
- 11,250V DC
- Voltage Class
- Class 1
- Glove Hand Style
- Left and Right
- Standards
- ASTM D 120, IEC EN60903
- Includes
- Pair of Electrical Insulating Gloves
- Proof Test Voltage (DC)
- 40,000V DC
- Series
- E118CRB
- Brand and Series
- Salisbury E118CRB
- Max. Use Voltage
- 7500V AC/11250V DC
- Proof Test Voltage (AC)
- 10,000V AC
- Electrical Insulating Type
- Type I
- Cuff-End Color
- Red
- Wire Color
- Black
Description
Electrical-Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E118CRB, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7,500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.