This item is Discontinued.
This item is Discontinued.
Lineman Gloves Class 1, 18 Inch, PR (Discontinued)
Mfr #
E118YB/10
Zoro #
G0079290
UPC # 848650054130
Country of Origin United States
Category Insulating Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E118YB/10
- Zoro #
- G0079290
- UPC #
- 848650054130
- Country of Origin
- United States
Dimensions
- Glove Size
- 10
- Size
- 10
- Bottle Size
- 10
- Size - Alpha
- 10
Details
- Item
- Lineman Gloves Class 1, 18 Inch, 7,500 Vac / Size
- Color
- Black, Yellow
- Wire Color
- Black, Yellow
Description
Lineman Gloves Class 1, 18 Inch, 7,500 Vac / Size, Color Black, Yellow, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.