This item is Discontinued.

Salisbury Electrical Insulating Gloves, 500V AC, 750V DC, Rubber, Orange, Size 8 1/2 E0011BLO/8H

This item is Discontinued.

Salisbury

Electrical Insulating Gloves, 500V AC, 750V DC, Rubber, Orange, Size 8 1/2 (Discontinued)

Mfr # E0011BLO/8H
Zoro # G0077592
UPC # 848650050217
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E0011BLO/8H
Zoro #
G0077592
UPC #
848650050217
Country of Origin
United States

Dimensions

Glove Size
8 1/2
Size
8.5
Glove Length
11 in

Details

Item
Electrical Insulating Gloves
Color
Orange
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Voltage Class
Class 00
Glove Hand Style
Left and Right
Standards
ASTM D 120, IEC EN60903
Includes
Pair of Electrical Insulating Gloves
Cuff-End Color
Blue
Series
E0011BLO
Max. Use Voltage
500V AC/750V DC
Proof Test Voltage (AC)
2,500V AC
Brand and Series
Salisbury E0011BLO
Electrical Insulating Type
Type II
Proof Test Voltage (DC)
10,000V DC

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011BLO, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Orange/Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8 1/2, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2,500V AC, Proof Test Voltage (DC) 10,000V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.