This item is Discontinued.
This item is Discontinued.
Electrical Insulating Gloves, 500V AC, 750V DC, Rubber, Orange, Size 11 (Discontinued)
Mfr #
E0014BLO/11
Zoro #
G0077769
UPC # 848650050798
Country of Origin United States
Category Insulating Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E0014BLO/11
- Zoro #
- G0077769
- UPC #
- 848650050798
- Country of Origin
- United States
Dimensions
- Glove Size
- 11
- Size
- 11
- Glove Length
- 14 in
Details
- Item
- Electrical Insulating Gloves
- Color
- Orange
- Cuff Style
- Straight
- Glove Materials
- Rubber
- Max. Use Voltage (AC)
- 500V AC
- Max. Use Voltage (DC)
- 750V DC
- Voltage Class
- Class 00
- Glove Hand Style
- Left and Right
- Standards
- ASTM D 120, IEC EN60903
- Includes
- Pair of Electrical Insulating Gloves
- Electrical Insulating Type
- Type II
- Max. Use Voltage
- 500V AC/750V DC
- Proof Test Voltage (DC)
- 10,000V DC
- Proof Test Voltage (AC)
- 2,500V AC
- Cuff-End Color
- Blue
- Series
- E0014BLO
- Brand and Series
- Salisbury E0014BLO
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0014BLO, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Orange/Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2,500V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.