customer-service Help
Salisbury

Rubber Insulating Gloves Class 0, PR

Salisbury Rubber Insulating Gloves Class 0, PR E014R/8H
Hover or click to zoom Tap to zoom
$87.20
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Insulating Gloves
  • Color: Red
See full product details
This item ships free.

Total: $87.20

Salisbury #E014R/8H Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Insulating Gloves
  • Size: 8.5
  • Color: Red
  • Standards: ASTM D 120, IEC EN60903
  • Includes: (1) Pair Electrical Insulating Gloves
  • Proof Test Voltage (DC): 20,000V DC
  • Glove Materials: Rubber
  • Glove Size: 8 1/2
  • Max. Use Voltage: 1000V AC / 1500V DC
  • Brand and Series: Salisbury E014R
  • Electrical Insulating Type: Type I
  • Max. Use Voltage (AC): 1000V AC
  • Voltage Class: Class 0
  • Cuff Style: Straight
  • Glove Hand Style: Left and Right
  • Electrical Insulating Glove Color: Red
  • Proof Test Voltage (AC): 5000V AC
  • Max. Use Voltage (DC): 1500V DC
  • Cuff-End Color: Red
  • Series: E014R
  • Glove Length: 14 in
  • Hand Style: Left and Right
  • Country of Origin (subject to change): United States

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8 1/2, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014R

Reviews of Salisbury #E014R/8H