2 Tier Metal Locker, 54"Wx78"Hx21"D, 6 Door, Gray, Unassembled
- Mfr # 18-52361GY-U
- Zoro # G2202926
product price:Â
$
888.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-52361GY-U
- Zoro #
- G2202926
- UPC #
- 820996618030
- Country of Origin
- United States
Description
Constructed of 16 gauge steel, Salsbury 18-52000 series 18" wide double tier standard lockers offer ample space for personal storage needs. 18" wide double tier standard lockers are available in a gray, tan or blue powder coated finish and as unassembled or assembled units. One wide lockers are 18" wide and three (3) wide lockers are 54" wide. These spacious lockers are six (6) feet high (add 6'' for legs) and are available in 18" and 21" depths. 18" wide double tier standard lockers include a ceiling hook and three (3) wall hooks. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.