Cell Phone Locker, 35 3/4 in W, 8 3/4 in D, 29 3/4 in H, (5) Tier, (5) Wide, Bronze

  • Mfr # 19158-25ZRC

  • Zoro # G7128340


product price:  $2,412.99
/ea
Free Shipping & Returns

Key Features

Overall Width
35 3/4 in
Overall Depth
8 3/4 in
Overall Height
29 3/4 in
Color
Bronze
Opening Height
5 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19158-25ZRC
Zoro #
G7128340
UPC #
820996502483
Country of Origin
United States

Dimensions

Overall Width
35 3/4 in
Overall Depth
8 3/4 in
Overall Height
29 3/4 in
Opening Height
5 1/4 in
Opening Width
6 1/2 in
Opening Depth
8 in
Label Holder Width
2 in
Label Holder Height
5/8 in

Details

Color
Bronze
Locker Configuration
(5) Tier, (5) Wide
Door Type
Solid
Item
Cell Phone Locker
Locker Lock Type
Resettable Combination
Assembled/Unassembled
Assembled
Legs Included
No
Locker Material
Aluminum
Mounting Style
Recessed
Number of Openings
24
Locker Handle Type
None
Finish
Powder Coated
Locker Door Type
Solid
Locker Color Family
Reds/Browns
Locker Configurations
(5) Wide, (5) Tier
Handle Type
None
Lock Type
Combination
Locker Finish
Powder Coated
Number of Tiers
5
Number of Lockers
24
Number of Units Wide
5
Includes Label Holders
Yes
Includes Keys
Yes
Locker Color
Bronze
Frame Assembled
Assembled
Door Material
Aluminum

Description

Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 5, Handle Type None, Locker Color Bronze, Mounting Style Recessed, Number of Lockers 24, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 8 3/4 in, Overall Height 29 3/4 in, Overall Width 35 3/4 in, Locker Finish Powder Coated, Locker Material Aluminum, Door Material Aluminum, Door Type Solid, Includes Keys Yes, Includes Label Holders Yes, Label Holder Height 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.