Salsbury 61158GY-U Standard Metal Locker Single Tier - 1 Wide - 5 Feet High - 18 Inches Deep - Gray - Unassembled
- Mfr # 61158GY-U
- Zoro # G903932887
product price:Â
$
1,037.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61158GY-U
- Zoro #
- G903932887
- UPC #
- -
- Country of Origin
- China
Description
Features
- Constructed of 16 gauge steel
- Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications
- 5 foot high lockers have a compartment size that is 12in. wide, 60in. high and 18in. deep
- 1 wide units
- Each locker compartment features an adjustable hat shelf, 3 single wall hooks and a double ceiling hook (the 18in. deep lockers also include a coat rod)
- Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks
- Sloping hoods, end bases and front bases
- Corner, top and vertical fillers
- Engraved name/number plates
- Built-in combination or key locks
- Combination or key padlocks
- Lockers without legs.
- Assembly - Unassembled
- Color - Gray.
- Dimension - 12 W x 66 H x 18 D in.
- Item Weight - 55 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.