PMP6 6 ft. Siphon Hose With Valve

  • Mfr # 744112
  • Zoro # G104087454
product price: 
$
48.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
744112
Zoro #
G104087454
UPC #
-
Country of Origin
United States

Description

Features
  • Wonder Pump 6 ft. Siphon Hose With Valve.
  • Simple and easy to use!.
  • Dimension - 10 L x 10 W x 1 H in.
  • Item Weight - 0.62 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews