This item is Discontinued.

This item is Discontinued.
DC to DC Converter, 60~120V DC to 12V DC, 200VA, 0 Hz, Quick Disconnects (Discontinued)
Specifications
Product Information
- MFR #
- IDC-200D-12
- Zoro #
- G805728557
- UPC #
- 622988067235
- Country of Origin
- Netherlands
Dimensions
- Height
- 1.9 in
- Width
- 3-1/2 in
- Depth
- 6 in
Details
- Item
- DC to DC Converter
- Converts
- 60~120V DC to 12V DC
- VA Rating
- 200VA
- Mounting
- Quick Disconnects
- Frequency
- 0 Hz
Description
200W Fully Isolated DC-DC Converter - 16A - 60-120V Input - 12V Output
IDC-200 series is a complete line of high efficiency 200 Watt isolated DC-DC converters suitable for applications requiring galvanic isolation between the input and the output. IDC-200D-12 isolated DC-DC converter provides a highly regulated output DC voltage of 12.5 Volts for an input DC voltage range of 60-120 Volts and rated output current of 16 Amps (at 120 Volts input). Features of this isolated DC-DC converter include compact housing, fold-back current limiting and protection against short circuit, overheating, overvoltage and reverse polarity connection. The unit comes with 1/4” push-on flat blade “quick disconnect” connectors. IDC-200D-12 isolated DC-DC converter is EMI/EMC compliant and conforms to European standards EN50081-1 (for EMI) and EN50082-1 (for EMC).
Features:
- Fully Isolated
- Short Circuit Protected
- Current Limited
- CE Approved
- 2 Year Warranty
Specifications:
- Input: 60-120 VDC
- Output: 12 VDC
- Watts: 200
- Amps: 16 Amps
- Weight: 1.5 (lbs)
- Weight: 0.68 (kg)
- Dimensions: 6.9 x 3.5 x 1.9 (in)
- Dimensions: 17.5 x 8.9 x 4.8 (cm)
- Safety: CE
- Warranty: 2 Year Limited
Applications:
- Earth moving equipment
- Heavy trucks
- Buses
- Marine vehicles
- CB radios
- 12 Volt lighting systems
- AM/FM sound systems
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.