This item is Discontinued.

This item is Discontinued.
Samlex Battery Monitor - 12V or 24V - Programmable (Discontinued)
Mfr #
BW-01
Zoro #
G203532442
UPC # 622988086601
Country of Origin Netherlands
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW-01
- Zoro #
- G203532442
- UPC #
- 622988086601
- Country of Origin
- Netherlands
Details
- Item
- Battery Monitor
- Features
- Environmentally Friendly
Description
Battery Monitor - 12V or 24V - Programmable
The Battery Monitor is a smart piece of equipment which automatically detects battery voltages between 7V and 32V; ideal for 12/24 volt systems.
BW-01 Battery Monitor - intelligent 12V/24V programmable system.
Features:
- 3 LED: green, red and yellow to display various combinations to indicate battery voltage
- audio alarm that sound at high or low voltage level
- all settings are programmable by user
Specifications:
- Input: 12V/24V
- Output: 12V/24V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.