Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17336
- Zoro #
- G1770433
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 11 x 8.5
Details
- Item
- Earths Choice Biobased Economy Round Ri
- Color
- Berry
- Number of Rings
- 3
- Material
- Polyethylene; Polypropylene
- Green Certification or Other Recognition
- USDA Certified Biobased Product
- Standards
- USDA Certified Biobased 50%
- Weight
- 0.5 lbs
Description
Earths Choice Biobased Economy Round Ri
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
