This item is Discontinued.
This item is Discontinued.
Leather Business Card Wallet Black (Discontinued)
Mfr #
81220
Zoro #
G4178925
UPC # 050362812209
Country of Origin China
Category Business Card Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81220
- Zoro #
- G4178925
- UPC #
- 050362812209
- Country of Origin
- China
Dimensions
- Width
- 4.25"
- Height
- 3"
Details
- Item
- Leather Business Card Wallet Black
- Color
- Black
- Material
- Leather
Description
Leather Business Card Wallet Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.