This item is Discontinued.

Samson ArborMaster Hawkeye Rope 1/2 in. x 120 ft. (Tight Eye Splice) HAWK-120-TS

This item is Discontinued.

Samson

ArborMaster Hawkeye Rope 1/2 in. x 120 ft. (Tight Eye Splice) (Discontinued)

Mfr # HAWK-120-TS
Zoro # G504965444
UPC # 723641205497
Country of Origin United States
Category Ropes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HAWK-120-TS
Zoro #
G504965444
UPC #
723641205497
Country of Origin
United States

Description

Designed with the modern arborist in mind, ArborMaster lines utilize specially treated polyester cover fibers for abrasion resistance and a stabilized nylon core for high strength and low stretch. This specially produced family of lines combine the perfect characteristics for quick ascents during footlock climbing, with the preferred construction for eye splicing. Whether you are using advanced climbing methods or not, Samson's ArborMaster family will provide your climbers with the strongest and toughest lines for safety and productivity, right out of the bag! Tensile Strength: 6,500 lbs. (29 kN) Working Load Limit: 650 lbs. (2.9 kN)
• Type: Climbing Rope
• Features: 16 strand specially treated polyester cover fibers for abrasion resistance; Stabilized nylon core for high strength and low stretch elongation 2.5% at 650 lbs.
• Perfect characteristics for quick ascents during footlock climbing and eye splicing
• Tensile Strength: 6,500 lbs. (29 kN)

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.