Shop SAMSON ROPE

650-004024001060 039-120-05 3-8X100 Cotton Sash Cord 3-8 Inch

  • Mfr # 650-004024001060
  • Zoro # G004010194

product price: 
$
79.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
650-004024001060
Zoro #
G004010194
UPC #
30213391251
Country of Origin
Mexico

Description

Smooth non-scoring surface for use as gaskets and packing.
Solid braided cover with cotton core.
  • Size Group: 12.
  • Diameter: 3/8".
  • Length: 100'.
  • Working Load Limit: 90 lb.
  • Load Capacity: 600 lb.
  • Material: Cotton.
  • Core Material: Cotton.
  • Color: White.
  • Type: Solid Braided Cord.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.