Shop SAMSON
Create Account
SAMTR Meteor Mic USB Studio Condenser Microphone - Silver
- Mfr # SAM-TR
- Zoro # G603847856
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAM-TR
- Zoro #
- G603847856
- UPC #
- 809164012733
- Country of Origin
- China
Description
Feature
- Large 25mm Diaphragm
- Cardioid Pickup Pattern
- Plugs directly into any computer with a USB input, no drivers required
- Compatible with most computer-based digital audio workstation software
- Works with iPad using Apple's iPad Camera Connection Kit or Lightning USB Camera Adapter
- Smooth, flat frequency response of 20 Hz to 20 kHz
- Headphone volume control with microphone mute switch
- Fold-back leg design provides optimal mic positioning
- Durable chrome-plated body
- Color: Silver
- Sound Field: Mono
- Bit Depth: 16 bit
- Sample Rate: 44.1 kHz, 48 kHz
- Transducer: Condenser
- Polar Pattern: Cardioid
- Frequency Range: 20 Hz to 20 kHz
- Signal to Noise Ratio: 96 dB
- Power Requirements: 5 V
- Output Connectors: 3.5 mm TRS
- THD: 0.01%
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.