Shop SAMSON TECHNOLOGIES
Create Account
USB-XLR Handheld Microphone
Mfr # SAQ2U
Zoro # G524185389
product price:Â $134.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SAQ2U
Zoro #
G524185389
UPC #
-
Country of Origin
China
Description
Samson's Q2U USB and XLR Handheld Dynamic Microphone is a rugged, cost-effective solution for the stage, rehearsal studios and project Recording applications. The Q2U features both XLR and USB outputs that enable flexible digital Recording to any Mac and Windows based computer workstation, while simultaneously connected to any analog mixer, preamplifier or PA system. An on/off switch controls the signal at the XLR output and its cardioid polar pattern eliminates noise and feedback at the off-axis sections of the capsule. The Q2U delivers pristine audio quality with a wide frequency response and 44.1 / 48kHz, 16-bit resolution. The microphone is completely plug-and-play and there are no drivers to load. Features USB-XLR Handheld Microphone. XLR and USB output connectors for versatile operation with Mac and Windows computers or analog audio gear. Plug-and-play operation without any drivers. 1/8 in ( 3.5mm) stereo headphone output with level control. 16-bit 44.1 and 48kHz resolution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.