Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YYSP-SAK37932
- Zoro #
- G403784221
- UPC #
- -
- Country of Origin
- Japan
Description
For nearly 100 years, Samsonite has continued to leverage its craftsmanship and heritage as an innovator, to create unique solutions for the sophisticated traveler. By identifying trends and interpreting travelers’ needs, Samsonite continues to infuse innovation and new ideas into travel, re-igniting the sophistication and experience of the past. Today, Samsonite continues to be an industry leader in product design and innovation. Samsonite’s tagline - ‘Life’s a Journey’ - embodies the Brand, symbolizing the role Samsonite has continued to play in the multi-faceted lives of the global traveler.
This mechanical pencil offers a specially designed ergonomic thick rubberized triangular grip that is a natural fit for both adult and young children's hands. Physical therapists have recommended it to carpel tunnel patients and young children with fine motor skill difficulty. Pencil includes a strong no roll pocket clip and a jumbo twist eraser that lasts six times longer than the average pencil eraser. Leads and eraser are refillable.
Features- Color - Clear
- Size - 0.5 mm
- Dimension - 6 L x 1 W x 1 D in.
- Item Weight - 0.04 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
