This item is Discontinued.

Samsung Electronics Mobility Buds 3 FE Black SM-R420NZKAXAR

This item is Discontinued.

Samsung Electronics Mobility

Buds 3 FE Black (Discontinued)

Mfr # SM-R420NZKAXAR
Zoro # G322961543
UPC # 198957213090
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SM-R420NZKAXAR
Zoro #
G322961543
UPC #
198957213090
Country of Origin
Viet Nam
Color
Black
Item
Earset
Includes
Galaxy Buds3 FE SM-R420NZKAXAR Earset, Ear Tips, Charging Case
Features
Advanced Audio Coding (AAC), Ambient Sound Mode, Comfortable, Noise Reduction, Proximity Sensor, Deep Bass, Hands-free, Hall Sensor, Auto Pairing, Voice Assistant, Touch Sensitive, Auto Switch
Batteries Required
Yes
Earpiece Design
Earbud
Battery Talk Time (ANC on)
18 Hour
Battery Rechargeable
Yes
Integrated Microphone
Yes
Earpiece Type
Binaural
Sound Mode
Stereo
Durability
Sweat Resistant, Splash Resistant, Water Resistant
Wireless Technology
Bluetooth
Noise Canceling
Yes
IP Rating
IP54
Product Line
Galaxy Buds3 FE
Operating System Platform
iOS, Android
Bluetooth Standard
Bluetooth 5.4
Battery Listening Time
30 Hour
Corded/Wireless
True Wireless
Platform Supported
PC
Earpiece Controls
Play/Pause, Volume, Answer Call
Bluetooth Codecs Supported
SSC (Samsung Scalable Codec), SBC
Battery Chemistry
Lithium Ion (Li-Ion)
Ear Cushion Material
Silicone
AI-powered
Yes
Number of Microphones
6
Virtual Assistant Supported
Gemini, Bixby
Active Noise Canceling (ANC)
Yes
Form Factor
In-ear
Bluetooth Profiles
AVRCP, HFP, A2DP
Battery Talk Time (ANC off)
18 Hour
Charging Method
Case

Description

Buds3 FE Black - Earbuds, Ear Tips, Charging case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.