This item is Discontinued.

This item is Discontinued.
Samsung Electronics America MZ-77Q2T0B-AM Solid State Drive 870 QVO 2.5 SATA 3 2TB Retail Internal SSD (Discontinued)
Mfr #
MZ-77Q2T0B/AM
Zoro #
G003713683
UPC # 887276417875
Country of Origin China
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ-77Q2T0B/AM
- Zoro #
- G003713683
- UPC #
- 887276417875
- Country of Origin
- China
Dimensions
- Height
- 2.8"
- Width
- 3.9"
- Depth
- 0.3"
Details
- Item
- Solid State Drive
- Recording Capacity
- 2 TB
- Drive Interface Standard
- SATA/600
- Form Factor
- 2.5"
- Drive Interface
- SATA
- Product Series
- 870 QVO
- Maximum Read Speed
- 560 MB/s
- Endurance (TBW)
- 720 TB
- Encryption Standard
- 256-bit
- Drive Type
- Internal
- Maximum Write Transfer Rate
- 530 MB/s
Description
The Samsung 2TB 870 QVO 2.5" SATA III Internal SSD is their 2nd generation QLC SSD for PC and laptop use. It has a 2.5" form factor at 7 mm tall and utilizes the SATA III interface to achieve sequential read and write speeds of up to 560 and 530 Mb/s respectively.
Specifications- Drive Capacity: 2.0 TB
- Interface: SATA III (6 Gb/s)
- Sequential Read Speed: 560 MB/s
- Sequential Write Speed: 530 MB/s
- Drive Type: SSD
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.