This item is Discontinued.

Samsung Samsung Electronics America MZ-V7S2T0B-AM 970 EVO Plus 2TB NVMe M.2 PCIe Solid State Drive MZ-V7S2T0B/AM

This item is Discontinued.

Samsung

Samsung Electronics America MZ-V7S2T0B-AM 970 EVO Plus 2TB NVMe M.2 PCIe Solid State Drive (Discontinued)

Mfr # MZ-V7S2T0B/AM
Zoro # G403969956
UPC # 887276303765
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MZ-V7S2T0B/AM
Zoro #
G403969956
UPC #
887276303765
Country of Origin
China

Description

Built using their V-NAND 3-bit MLC flash technology for reliable performance, the 2TB 970 EVO Plus NVMe M.2 Internal SSD from Samsung offers enhanced bandwidth, low latency, and power efficiency. Designed for tech enthusiasts, high-end gamers, and 4K & 3D content designers, it delivers sequential read speeds of up to 3500 MB/s, sequential write speeds of up to 3200 MB/s, an endurance of up to 1200 TBW, up to 1.5 million hours MTBF, AES 256-bit encryption, and support for both SMART and TRIM. Moreover, it has an M.2 2280 form factor, which is compatible with a wide range of devices, and utilizes the PCIe 3.0 x4 interface. Download Samsung's Smart Magician software to track your drive's health, performance, and install new updates, while Samsung's Dynamic Thermal Guard helps reduce the risk overheating to minimized performance drops.

Features
  • 2TB Storage Capacity
  • PCIe Interface
  • M.2 2280 Form Factor
  • Up to 3500 MB/s Sequential Read Speed
Specifications
  • Drive Capacity: 2.0TB
  • Interface PCIe: 3.0 x4
  • Sequential Read Speed: 3500MBs
  • Sequential Write Speed: 3200MBs
  • Drive Type: SSD
  • Form Factor: M.2 2280
  • Endurance (Total Bytes Written): 1200TB
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.