This item is Discontinued.

This item is Discontinued.
Samsung Electronics America MZ-V8P500B-AM 980 Pro 500GB PCI Express NVMe M.2 Solid State Drive (Discontinued)
Mfr #
MZ-V8P500B/AM
Zoro #
G603970059
UPC # 887276404271
Country of Origin China
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ-V8P500B/AM
- Zoro #
- G603970059
- UPC #
- 887276404271
- Country of Origin
- China
Dimensions
- Height
- 0.1"
- Width
- 0.9"
- Depth
- 3.2"
Details
- Item
- Solid State Drive
- Recording Capacity
- 500 GB
- Drive Interface Standard
- PCI Express NVMe 4.0 x4
- Drive Interface
- PCI Express NVMe
- Drive Type
- Internal
- Product Series
- 980 PRO
- Maximum Write Transfer Rate
- 5000 MB/s
- Maximum Read Speed
- 6900 MB/s
- Environmentally Friendly
- Yes
- Form Factor
- M.2 2280
- Encryption Standard
- 256-bit
- Device Supported
- Notebook
Description
Built using their V-NAND 3-bit MLC flash technology and Elpis controller, the 500GB 980 PRO PCIe 4.0 x4 M.2 Internal SSD from Samsung offers an M.2 2280 form factor and a PCIe 4.0 x4 / NVMe 1.3 interface to deliver sequential read speeds of up to 6900 MB/s and sequential write speeds of up to 5000 MB/s. Users will also have access to encryption via TCG/Opal 2.0 and MS eDrive, while a TBW (Total Bytes Written) rating of 300TB helps ensure a long operational life.
Features- 980 Pro 500GB PCI Express NVMe M.2 Solid State Drive
- Intelligent TurboWrite 2.0 maximizes PCIe 4.0 write performance with enlarged TurboWrite regions
- The Samsung 980 PRO provides an endurance rating of up to 300TB
- A nickel-coated controller and a heat spreader label help the 980 PRO effectively dissipate the heat
- Samsung Dynamic Thermal Guard technology maintains the 980 PRO's temperature at optimal level
- Power efficiency (performance/watt) is improved by up to 65% vs. the 970 EVO Plus
- The 980 PRO comes in a compact M.2 2280 form factor and is backward compatible with PCIe 3.0
- Drive Capacity: 500 GB
- Interface: PCIe 4.0 x4
- Random Read Speed: 22,000 IOPS & 800,000 IOPS
- Random Write Speed: 22000 IOPS & 1000000 IOPS
- Sequential Read Speed: 6900 MB/s
- Sequential Write Speed: 5000 MB/s
- Drive Type: SSD
- Form Factor: M.2 2280
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov