This item is Discontinued.

This item is Discontinued.
Samsung Pm1653 Mzilg15Thbla - Ssd - Enterprise - 15.36 Tb - Sas (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZILG15THBLA-00A07
- Zoro #
- G909572902
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Solid State Drive
- Interface
- 24Gb/s SAS
- Recording Capacity
- 15.36 TB
- Series
- PM1653
- Drive Type
- Internal
- Endurance (TBW)
- 28032 TB
- Endurance (DWPD)
- 1
- Encryption Standard
- 256-bit AES
- Random 4KB Read
- 800000IOPS
- Max. Read Transfer Rate
- 4200 MB/s
- Random 4KB Write
- 140000IOPS
- Wireless LAN
- No
- Drive Interface
- SAS
- Max. Write Transfer Rate
- 3700 MB/s
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov