This item is Discontinued.

This item is Discontinued.
Samsung Pm1653 Mzilg7T6Hbla - Ssd - Enterprise - 7.68 Tb - Sas (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZILG7T6HBLA-00A07
- Zoro #
- G609557711
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Solid State Drive
- Interface
- 24Gb/s SAS
- Recording Capacity
- 7.68 TB
- Wireless LAN
- No
- Drive Type
- Internal
- Series
- PM1653
- Drive Interface
- SAS
- Endurance (DWPD)
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.