This item is Discontinued.

This item is Discontinued.
Samsung Pm1733 Mzwlj1T9Hbjr - Ssd - 1.92 Tb - Pcie 4.0 X4 Nvme (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZWLJ1T9HBJR-00007
- Zoro #
- G809572903
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Solid State Drive
- Interface
- PCI Express NVMe 4.0 x4
- Recording Capacity
- 1.92 TB
- Wireless LAN
- No
- Endurance (TBW)
- 3504 TB
- Drive Interface
- U.2 (SFF-8639) NVMe
- Endurance (DWPD)
- 1
- Drive Type
- Internal
- Series
- PM1733
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov