Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QN55S85DAEXZA
- Zoro #
- G012329882
- UPC #
- 887276838274
- Country of Origin
- Mexico
- Max. Resolution
- 3840 x 2160
- HDTV SmartTV Compatible
- Yes
- HDTV WiFi Compatible
- Yes
- Wireless LAN
- Yes
- PC Streaming
- Yes
- Media Player
- Yes
- Virtual Assistant Supported
- Bixby
- Video Signal Standard
- 4K UHDTV
- Internet Access
- Yes
- Features
- High Dynamic Range (HDR), Progressive Scan
- Scan Format
- 2160p
- Standard Refresh Rate
- 120 Hz
- Item
- Smart OLED TV
Dimensions
- Viewable Screen Size
- 55"
- Screen Size Class
- 55"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.