Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QN65S85DAEXZA
- Zoro #
- G112329898
- UPC #
- 887276838281
- Country of Origin
- Mexico
- Max. Resolution
- 3840 x 2160
- HDTV WiFi Compatible
- Yes
- HDTV SmartTV Compatible
- Yes
- Scan Format
- 2160p
- Standard Refresh Rate
- 120 Hz
- Video Signal Standard
- 4K UHDTV
- Features
- High Dynamic Range (HDR), Progressive Scan
- PC Streaming
- Yes
- Media Player
- Yes
- Internet Access
- Yes
- Wireless LAN
- Yes
- Virtual Assistant Supported
- Bixby
- Item
- Smart OLED TV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.