SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cup Dispenser, 6 to 10 Oz Cups

SAN JAMAR| Zoro #: G1992146| Mfr #: C3200PGR

$43.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 4-3/4"Number of Dispensers: 1Holds: 6 to 10 oz. Cups
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992146 Mfr #: C3200PGR
Depth: 4-3/4"Number of Dispensers: 1
Holds: 6 to 10 oz. CupsTube Dia.: 4-3/4"
Material: Stainless SteelIncludes: Mounting bracket
Tube Length: 23-1/2"Foodservice Dispenser Mounting: Wall
Type: Pull-Type, Wall-MountWidth: 4-3/4"
Height: 24-3/4"Item: Cup Dispenser
Country of Origin (subject to change): China

Description

Holds 6 to 10 Oz Cups, Cup Dispenser, Number of Dispensers 1, Stainless, Package Quantity 1, Pull Type, Wall Mount

Reviews