SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lid Dispenser, 6 to 24 Oz Lids

SAN JAMAR| Zoro #: G0859311| Mfr #: L3402GR

$51.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4-3/4"Includes: Mounting bracketNumber of Dispensers: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859311 Mfr #: L3402GR
Width: 4-3/4"Includes: Mounting bracket
Number of Dispensers: 1Foodservice Dispenser Mounting: Countertop
Tube Dia.: 4-3/4"Type: Countertop
Item: Lid DispenserHolds: 6 to 24 oz. Lids
Depth: 4-3/4"Height: 24"
Material: Stainless SteelTube Length: 23-1/2"
Country of Origin (subject to change): Taiwan, Province of China

Description

Holds 6 to 24 Oz Lids, Includes Mounting Bracket, Lid Dispenser, Number of Dispensers 1, Stainless, Package Quantity 1, Countertop

Reviews