This item is Discontinued.

This item is Discontinued.
Twin Jumbo Bath Tissue Dispenser, 20 1/14x5 7/8x11 9/10, Blk/Faux Stainless Steel (Discontinued)
Mfr #
R4070BKSS
Zoro #
G206439687
UPC # 759376205648
Country of Origin China
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4070BKSS
- Zoro #
- G206439687
- UPC #
- 759376205648
- Country of Origin
- China
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Universal Jumbo Roll
- Toilet Roll Type
- Twin Roll
- Dispenser Configuration
- Horizontal Double Roll
- Roll Capacity
- 2 Jumbo Rolls
- Dispenser Material
- Plastic
- Color
- Black/Faux Stainless Steel
- Capacity
- Holds Two 9" Rolls with Minimum Core Diameter of 3.25"
- Features
- Twin 9" JBT Summit Style
Dimensions
- For Max. Roll Dia.
- 9"
- Height
- 11.9"
- Width
- 20.07"
- Depth
- 5.88"
- Dispenser Width
- 3.35 in
- Dispenser Height
- 8.125 in
- Dispenser Depth
- 3.55 in
Description
The industry–leading Twin 9” JBT Dispenser is one of San Jamar’s most versatile jumbo bath tissue dispensers. This dispenser offers the highest capacity of any tissue dispenser. Its slim and compact size makes it a perfect fit in any washroom. The Infinity System provides continuous availability of tissue and prevents access to the spare roll until it is completely empty, eliminating stub roll waste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.