This item is Discontinued.

This item is Discontinued.
iXpand Wireless Charger Sync - - 1 (Discontinued)
Mfr #
SDIZ90N-256G-AN4LE
Zoro #
G311901284
Country of Origin China
Category Portable Device Chargers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDIZ90N-256G-AN4LE
- Zoro #
- G311901284
- UPC #
- -
- Country of Origin
- China
- Item
- Induction Charger
- Includes
- iXpand Wireless Charger Sync, Power Adaptor with 6 ft (1.8m) Cable, Quick Start Guide
- Environmentally Friendly
- Yes
- Compatibility
- Apple iPhone 8/8 Plus and newer, Samsung Galaxy S6 and newer, Galaxy Note 5 and newer, Google Pixel 3, Any Qi Compatible Phone
- Compatible With
- Apple iPhone 8/8 Plus and newer, Samsung Galaxy S6 and newer, Galaxy Note 5 and newer, Google Pixel 3, Any Qi Compatible Phone
Dimensions
- Overall Height
- 4 in
- Overall Width
- 0.8 in
- Overall Depth
- 7.9 in
Description
Wireless Charger Sync 128GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.