This item is Discontinued.

Sandusky Lee Book Truck, 46Hx31W In, 3 Shelves, Gray SL330-05

Book Truck, 46Hx31W In, 3 Shelves, Gray (Discontinued)

  • Mfr # SL330-05
  • Zoro # G6757405
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL330-05
Zoro #
G6757405
UPC #
017567069821
Country of Origin
United States

Dimensions

Depth
13 in
Caster Size
5 in
Height
46 in
Width
31 in

Details

Type
Single-Sided, Assembled
Color
Dove Gray
Number of Shelves
3
Item
Book Truck
Caster Type
Polypropylene Swivel
Construction
20 ga Steel
Finish
Powder Coated
Capacity per Shelf
166 lb
Shelf Type
Sloped

Description

Book Truck, Single-Sided, Assembled, Construction 20 ga Steel, Color Dove Gray, Finish Powder Coated, Height 46 in, Width 31 in, Depth 13 in, Shelf Type Sloped, Capacity per Shelf 166 lb, Number of Shelves 3, Swivel, 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.