Shop SANDUSKY LEE

Heavy Duty Mobile Welded Steel Wardrobe Cabinet, 36x24x72, Dove Gray

  • Mfr # TAWR362472-05
  • Zoro # G2132728

product price: 
$
653.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
1
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TAWR362472-05
Zoro #
G2132728
UPC #
017567015620
Country of Origin
United States
Number of Shelves
1
Color
Light Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Heavy Duty
Locking Cabinet
Yes
Cabinet Style
Wardrobe
Method of Construction
Welded
Gauge
20 ga, 22 ga
Material - Cabinets
Steel
Assembled/Unassembled
Assembled
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Finish - Cabinets
Powder Coated
Number of Drawers
0
Casters Included
Yes
Cabinet Door Type
Standard
Standards
ANSI, BIFMA, Greenguard Gold Certified
Cabinet Color
Gray
Cabinet Handle Style
Recessed
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Brake
Cabinet Locking Mechanism
Keyed
Number of Cabinet Shelves
1
Locking Points
3 Points
Item - Storage Cabinets
Storage Cabinet
No. of Drawers
0
Shelf Capacity
200 lbs
Cabinet Strength Rating
Commercial
Cabinet Storage Components
Hanging Rods
Body Panel Type
Solid
Shelf Adjustability
Adjustable
Load Capacity per Shelf
200 lb
Cabinet Material
Steel
Door Locking Points
3
Door Handle Type
Recessed Pull
Base Type
Casters
For Use Outdoors
No
Cabinet Finish
Powder Coated
Includes Hanging Rod
Yes
Lock Type
Three-Point Locking
Frame Assembled
Assembled
Mobility
Mobile
For Use Indoors/Outdoors
No
Series
Transport
Number of Keys
2
Shelf Adjustment Increments
2 in
Shelf Material
Steel
Hanging Rod Material
Steel
Includes Keys
Yes
Weight
148 lb

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Cabinet Height
78"
Overall Cabinet Depth
24"
Overall Cabinet Width
36"
Cabinet Height Range
Full Height (59" and Taller)
Caster Wheel Dia.
5"
Caster Dia.
5 in
Overall Height
78 in
Overall Width
36 in
Caster Wheel Diameter
5 in
Panel Material Thickness
22 ga
Overall Depth
24 in
Leg Height
5 in

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None


  • Heavy-duty all welded steel construction for strength and durability
  • Fully adjustable top shelf on 2” centers, plus bottom shelf for extra storage
  • Garment rod for hanging clothes, jackets, uniforms, etc.
  • Shelves hold up to 200-230 lbs. of evenly distributed weight
  • Recessed handle with 3-point locking system for added security
  • Fully mobile on a heavy-duty caster base with 5” non-marring wheels (2-rigid, 2- swivel w/brakes); black finish
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.