Ink 1921066 0.7 mm Uni-Ball Vision Fine Point Pen; Black
- Mfr # 1921066
- Zoro # G403971447
product price:Â
$
89.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1921066
- Zoro #
- G403971447
- UPC #
- 50070530006570
- Country of Origin
- Japan
Description
Features
- Vented refill means the pen won't leak or explode on airplanes, making it ideal for business travelers
- Uni Super ink is specially formulated to become trapped in paper, helping prevent criminal check washing and other document alteration
- Quick-drying, acid-free, archival-quality ink is fade- and water-resistant to last over time and Uni-flow system ensures a steady flow of ink for consistent line and color intensity
- Rollerball tip delivers consistent, free-flowing writing and It has the feeling of a fountain pen, without the mess
- Color: Black
- Point Type: Fine
- Size: 0.7 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.