Shop SANFORD
Create Account
Ink 35549 Paint Sharpie Oil Base; Medium Point; Black
- Mfr # YYSP-SAN35549
- Zoro # G604163306
product price:Â
$
27.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYSP-SAN35549
- Zoro #
- G604163306
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Sharpie oil-based paint marker is perfect for arts and crafts. Marks permanently on most surfaces including glass, metal, plastic, rubber, stone, wood, pottery and more. Quick-drying ink is weather-resistant, fade-resistant, acid-free and xylene-free.
Features- Medium Point
- Color - Black
- Dimension - 6 L x 1 W x 1 D in.
- Item Weight - 0.04 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.