Ink 35559 Sharpie Paint Marker Oil Base; Medium Point; Gold

  • Mfr # YYSP-SAN35559
  • Zoro # G304158442
product price: 
$
24.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YYSP-SAN35559
Zoro #
G304158442
UPC #
-
Country of Origin
Viet Nam

Description

Oil-based paint markers with a medium point apply smooth and vivid colors on a variety of surfaces from paper to fabric to metal. Ink is opaque and glossy, even on dark surfaces. Quick-drying is also fade-resistant, water-resistant, abrasion-resistant and Xylene-free. Easily overlay colors and other mediums. Certified AP nontoxic

Features
  • Medium Point
  • Color - Gold
  • Dimension - 6 L x 1 W x 1 D in.
  • Item Weight - 0.04 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews