This item is Discontinued.

Sanford Sanford Ink 35543 Paint Marker Oil Base Permanent; Fine Point; White YYSP-SAN35543

This item is Discontinued.

Sanford

Sanford Ink 35543 Paint Marker Oil Base Permanent; Fine Point; White (Discontinued)

Mfr # YYSP-SAN35543
Zoro # G003939410
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YYSP-SAN35543
Zoro #
G003939410
UPC #
-
Country of Origin
Viet Nam

Description

Oil-based paint markers with a fine point apply smooth and vivid colors on a variety of surfaces from paper to fabric to metal. Ink is opaque and glossy, even on dark surfaces. Quick-drying is also fade-resistant, water-resistant, abrasion-resistant and Xylene-free. Easily overlay colors and other mediums. Certified AP nontoxic.

Features
  • Permanent
  • Fine Point
  • Color - White
  • Dimension - 1 L x 5 W x 1 D in.
  • Item Weight - 0.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.