Shop SANGEAN
Create Account
SG-108 HD AM & FM Stereo Pocket Radio; White & Gray
- Mfr # SG-108
- Zoro # G004154072
product price:Â
$
155.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-108
- Zoro #
- G004154072
- UPC #
- 729288013051
- Country of Origin
- China
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- HD Radio Digital and Analog AM / FM-RBDS Reception
- 40 Memory Presets
- PAD (Program Associated Data) Service
- Support for Emergency Alerts Function
- Automatic Multicast Re-Configuration
- Real Time Clock and Date with Alarm and Sleep Function
- 2 Alarm Timers by Radio, Buzzer
- HWS (Humane Wake System) Buzzer and Radio
- Snooze Function
- Easy to Read LCD Display with Backlight
- Battery Low LED Indication
- Built-In Retractable Stabilizing Stand
- Color: White & Gray
- Frequency: 520-1710 kHz
- Output Power: 0.2 watts
- Size: 2 in.
- Impedance: 8 Ohm
- Width: 5 in.
- Height: 3.02 in.
- Depth: 1.28 in.
- Power Supply: DC 5V
- Weight: 1.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.