Shop SANI-LAV
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Sink 24 in x 24 in, 1, 2, Floor Mount, 14 ga. 304 Stainless Steel
- Mfr # U2424
- Zoro # G4054471
product price:Â
$
2,050.99
/ea
Key Features
Mounting Type
Floor Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Overall Height
45 1/2 in
Overall Length
27 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2424
- Zoro #
- G4054471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 45 1/2 in
- Overall Length
- 27 1/2 in
- Bowl Depth
- 12 in
- Overall Width
- 27 in
- Bowl Size
- 24 in x 24 in
- Manufacturers Warranty Length
- 2 yr
- Back Splash Height
- 8 in
- Faucet Hole Dia.
- 7/8 in
- Bowl Width
- 24 in
- Bowl Length
- 24 in
- Faucet Hole Diameter
- 7/8 in
- Wire Rope Length
- 27 1/2 in
- Length
- 27 1/2 in
Description
Utility Sink,27.5"x27"x45.5",Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.