Utility Sink 18 in x 18 in, 1, 1, Floor Mount, 14 ga. 304 Stainless Steel

  • Mfr # U18181

  • Zoro # G4050457


product price:  $1,858.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Overall Height
45 1/2 in
Overall Length
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U18181
Zoro #
G4050457
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
21 in
Bowl Depth
12 in
Overall Width
21 1/2 in
Back Splash Height
8 in
Manufacturers Warranty Length
1 yr
Bowl Size
18 in x 18 in
Faucet Hole Dia.
7/8 in
Bowl Width
18 in
Bowl Length
18 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Mounting Type
Floor Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
With Faucet / Without Faucet
With Faucet
Includes
Connecting Tube, Leg Assembly Set, Mixing Check Valve, Single Foot Pedal Valve with 2 Nuts, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator, (2) Brass Fittings, (4) Washers and Nuts
Number of Holes
1
Gauge
14 ga
Faucet Operation
Single Foot Pedal
Item
Utility Sink
Back Splash
Yes
No. of Bowls
1
Standards
NSF 2
Side Splash
no
Flow Rate
2 gpm
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Number of Stations
1
Sink Material
Stainless Steel
CEC Compliant
Non CEC Compliant
Number of Drainboards
0
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Sink Base Type
Frame
Faucet Body Material
Brass
Includes Back Splash
Back Splash Included
Includes Work Table
No
Mounting Type - Sinks
Floor
Includes Faucet
Faucet Included
Includes Drainboard
No
Water Inlet Connection Type
Compression
Number of Faucet Holes
1
Mounting Location - Faucet
Splash
Sink Type
Utility
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
U18181-0.5
Drainboard Location
No Drainboard
Includes Basket Strainer
Basket Strainer Included
Series
Stainless Stelel Utility Sunk
Number of Bowls
1
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
U18181-0.5

Description

Utility Sink,21"x21.5"x45.5",Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.