This item is Discontinued.

This item is Discontinued.
Dry Foodservice Kitchen Roll Towels, 1-Ply, 15 x 7.5 White, 200/Roll, PK4, 4PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G125DA
- Zoro #
- G205742115
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 15 x 7.5
- Width
- 15"
- Length
- 7.5"
Details
- Item
- Towels & Wipes
- Material
- White
- Cleaning Cloth Style
- Foodservice Towels
- Weight
- 11 lbs
- Application
- Bar Tops; Chairs; Counter Tops; Food Contact Surfaces; Tables
- Recommended For
- Bacteria; Dust; Grime; Soap Scum; Water Spots
- Wipes per Container
- 200
- Ply
- 1
- Wipes Application
- Glass; Plastic; Steel; Vinyl; Brass; Copper; Ceramic; Tile; Formica
- Color
- White
- Standards
- ASTM 6400 Certified
Description
Perforated Control the Roll foodservice towels are uniquely designed to save money and time. Perforated every 7.5 inches so users can tailor their use to the mess at hand. Made from 100 percent plant-based fiber, they can absorb up to eight times their weight in liquid. Durable towels can be used for up to eight hours. Made of 100% viscose fiber, for a feeling similar to cotton.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.