Shop SANITAIRE

Upright Vacuum, 15 in Cleaning Path Width, 135 cfm Vacuum Air Flow, 18 lb Weight, HEPA

  • Mfr # SC5845D

  • Zoro # G7748051


product price: 
$
334.99
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Vacuum Capacity
1 gal
Power Cord Length
40 ft
Voltage
120V AC
Vacuum Filtration Type
HEPA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC5845D
Zoro #
G7748051
UPC #
011120259407
Country of Origin
Mexico

Dimensions

Power Cord Length
40 ft
Head Height Adjustment
7-Position
Cleaning Path Width
15 in
Cord Length
40 ft

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Vacuum Capacity
1 gal
Item
Upright Vacuum Cleaner
Voltage
120V AC
Vacuum Filtration Type
HEPA
Filter Efficiency
99.97% at 0.3 microns
Vacuum Air Flow
135 cfm
Vacuum Pickup Type
Dry
Current
10 A
Weight
18 lb
Vacuum Collection Type
Bagless
Vacuum Power Source
Corded
Includes
10 ft Stretch Hose, Crevice Tool, Dusting Brush, (2) Piece Wand
Power
1,200 W
Sound Level
70 dB
Standards
CRI Bronze
HEPA Rated Machine
Not HEPA Rated
Power Source
Corded
Includes Onboard Hose
Onboard Hose Included
Color
Black
Motor Efficiency Type
Brushed
Filter Included
HEPA
Cleaning Path
15 in
Number of Motors
1
Power Source - TS Only
Corded

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Pickup Type Dry, Cleaning Path Width 15 in, Vacuum Air Flow 135 cfm, Static Pressure Not Applicable, Sound Level 70 dB, Weight 18 lb, Motor Efficiency Type Brushed, Power 1,200 W, Current 10 A, Frequency Not Applicable, Voltage 120V AC, Head Height Adjustment 7-Position, Power Cord Length 40 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.