Shop SANOXY
Create Account
10ft 12 AWG 20A 250V Power Cord NEMA 6-20P to IEC 320 C19
- Mfr # SNX-CBL-LDR-PW158-1210
- Zoro # G915236300
product price:Â
$
34.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNX-CBL-LDR-PW158-1210
- Zoro #
- G915236300
- UPC #
- -
- Country of Origin
- China
Description
The NEMA 6-20P male connector plugs directly into the NEMA 6-20R receptacle and the C19 female connector mates with the C20 male plug. This power cord is typically used to connect a server or UPS to a PDU or a wall outlet.This power cord is rated for 250 volts and 20 amps of power. This heavy-duty 12 AWG SJT cord features a fully molded design for maximum durability and long life. All of our power cords have UL and cUL certification and are 100% RoHS compliant.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.