Shop SANOXY
Create Account
10ft 14 AWG Computer Power Extension Cord IEC320 C13 to IEC320 C14
- Mfr # SNX-CBL-LDR-PW120-1210
- Zoro # G715236180
product price:Â
$
25.49
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
- SNX-CBL-LDR-PW120-1210
- Zoro #
- G715236180
- UPC #
- -
- Country of Origin
- Multiple
Description
The 610ft 14 AWG Computer Power Extension Cordheavy-duty 14 AWG wire gauge is more than sufficient for handling higher power loads, making it a reliable solution for connecting larger servers to PDUs Power Distribution Units.