Shop SANOXY
Create Account
10ft USB 3.1 Type C Male to VGA 1920x1200 at 60Hz Male Cable, Black
- Mfr # SNX-CBL-LDR-U3109-1110
- Zoro # G915235488
product price:Â
$
44.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNX-CBL-LDR-U3109-1110
- Zoro #
- G915235488
- UPC #
- -
- Country of Origin
- China
Description
SANOXY Cables and Adapters; 10ft USB 3.1 Type C Male to VGA 1920x1200@60Hz Male Cable, BlackWide Range of Device Compatibility: Our USB 3.1 Type C to VGA 1920x1200@60Hz Male to Male Cable not only supports lightning-fast data transfers and crystal-clear video streaming, but it also boasts broad compatibility with a wide range of devices. From laptops and tablets to smartphones and gaming consoles, this versatile cable offers hassle-free connectivity for numerous USB-C enabled devices, as long as they support DP Alt Mode or Thunderbolt 3.Experience Unmatched Speed and Clarity: Unlock the full potential of your devices with the USB 3.1 Type C Male to VGA 1920x1200@60Hz Male Cable, Black, featuring 10Gbps data transfer rates and stunning video resolution. Ideal for IT professionals and resellers, this cable supports high-throughput applications and assures a seamless, lag-free experience. USB-C connected devices must support DP Alt Mode or Thunderbolt 3 connector for compatibility.Effortless Plug-and-Play Functionality: This USB 3.1 Type C to VGA cable from offers plug-and-play functionality, making it incredibly easy to use with a wide range of devices. Simply connect your USB Type-C enabled device, supporting DP Alt Mode or Thunderbolt 3, to a VGA monitor, projector, or TV for presentations, meetings, or collaborative work. No additional software or drivers are required.Built for Optimal Performance and Durability: Engineered with gold-plated connectors and a triple-shielded cable, OurUSB 3.1 Type C to VGA cable ensures optimal signal transmission and resistance to interference. The robust, molded strain relief assures maximum durability, making this cable perfect for demanding IT environments.Extensive Device Compatibility: The 3ft USB 3.1 Type C Male to DisplayPort 4K @ 60Hz Male Cable is designed to work with an extensive range of devices supporting USB 3.1 Type-C with DP Alt Mode or Thunderbolt 3. This broad compatibility ensures seamless connectivity with various devices, such as MacBook Pro, MacBook Air, iPad Pro, Dell XPS, Microsoft Surface Book 2, HP Spectre x360, Lenovo Yoga 900/910, Samsung Galaxy S8/S9/S10/S20/Note 8/Note 9/Note 10/Note 20, PixelbookPlease note that this is not an exhaustive list, and compatibility may extend to other devices with USB 3.1 Type-C with DP Alt Mode or Thunderbolt 3 support.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.