Shop SANOXY
Create Account
2 PACK 4ft 18 AWG Universal Power Cord IEC320 C13 to NEMA 5-15P, Green
- Mfr # SNX-CBL-LDR-PW130-4204
- Zoro # G315235897
product price:Â
$
28.79
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
- SNX-CBL-LDR-PW130-4204
- Zoro #
- G315235897
- UPC #
- -
- Country of Origin
- Multiple
Description
This standard power cord is designed to work with most PCs, monitors, scanners, printers and other devices that use the 3-pin shroud power connector. Cable features an AC style plug NEMA 5-15P on one end and a computer style receptacle IEC-320-C13 on the other end. The female connector plugs directly into the device while the male connector plugs into a standard outlet.