Shop SANOXY
Create Account
25ft 14 AWG Universal Power Cord IEC320 C13 to NEMA 5-15P
- Mfr # SNX-CBL-LDR-PW116-1225
- Zoro # G115236315
product price:Â
$
37.49
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
- SNX-CBL-LDR-PW116-1225
- Zoro #
- G115236315
- UPC #
- -
- Country of Origin
- Multiple
Description
This standard power cord is designed to work with most PCs, monitors, scanners, printers and other devices that use the 3-pin shroud power connector. Cable features an AC style plug NEMA 5-15P on one end and a computer style receptacle IEC-320-C13 on the other end. The female connector plugs directly into the device while the male connector plugs into a standard outlet.